FUSE 400A 690V 1

Item #: 987546

Cat #: 170M3419

UPC: 051712792998

to view pricing and more.
Documents & Guides
No Documents Available
FUSE 400A 690V 1*BN/50 AR UC

Overview

FUSE 400A 690V 1*BN/50 AR UC
Also known as: 051712792998, 170M3419

Specifications

Mounting: Flush
Amps: 400
Type: Square Body, Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body, Square
Amps: 400
Interrupt Rating DC: 200