This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
The ink jet self-laminating label is made of polyolefin is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 16 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for 8-4 AWG wires, Category 6A UTP/F
Overview
The ink jet self-laminating label is made of polyolefin is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 16 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for 8-4 AWG wires, Category 6A UTP/F
Also known as: S200X225FAI
Specifications
Material: | Polyolefin |
Type: | Label |
Color: | White |
Material: | Polyolefin |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)