16W A21 LED Lamp, 50K

Item #: 988042
Cat #: LED16A21D50K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1675, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 100W Equivalent.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1675, CRI: 82, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. 100W Equivalent.
Also known as: LED16A21D50K

Specifications

Lumens: 1675
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 16
Light Technology: LED
Dimmable: Yes
Lumens: 1675
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 16
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)