Breaker, Terminals, FC CU, 125A, 14-1/0AWG, CU, 3 PCS

Item #: 988047
Cat #: KXT1CU-3PC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Set of Three Terminals for use with XT1 Series Breakers. Wire Range: 14 AWG - 1/0.

Overview

Set of Three Terminals for use with XT1 Series Breakers. Wire Range: 14 AWG - 1/0.
Tmax XT1 is the most compact circuit breaker of the family, available in fixed and plug in version. Despite the reduced dimensions, Tmax XT1 reaches a breaking capacity value of 70kA at 415V.
Also known as: KXT1CU-3PC

Specifications

Poles: 3
Amps: 125
Mounting: Breaker
Allowable Gauge Range: 14 - 1/0
Poles: 3
Mounting: Breaker
Amps: 125
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)