6.5W A19 LED Lamp, 27K

Item #: 988098

Cat #: S9562

UPC: 045923095627

to view pricing and more.
Documents & Guides
6.5 watt A19 LED; Clear; Medium base; 2700K; 810 lumens; 120 volts

Overview

6.5 watt A19 LED; Clear; Medium base; 2700K; 810 lumens; 120 volts
Also known as: 045923095627, S9562

Specifications

Lumens: 810
Wattage: 7
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 810
Shape: A19 (Arbitrary)
Wattage: 7
Light Technology: LED