Contactor, Series CK, Electronic, 250A, 3P, 100-250VAC Coil

Item #: 988099

Cat #: CK09BE311W100-250

UPC: 022903461641

to view pricing and more.
Documents & Guides
Contactor, Series CK, Electronic, 250 Amp, 3-Pole, 100 - 250 Volt AC Coil

Overview

Contactor, Series CK, Electronic, 250 Amp, 3-Pole, 100 - 250 Volt AC Coil
Also known as: 022903461641, CK09BE311W100-250

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 500
Type: Contactor, Electronic
Phase: 1
Volts AC Control Range: 100 - 250
Mounting: Panel
Amps: 250
Type: Contactor, Electronic
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 500
Phase: 1