MP-Series MPL 480 V AC Rotary Servo Motor

Item #: 98811

Cat #: MPL-B310P-MJ74AA

UPC: 820919980282

to view pricing and more.
Documents & Guides
MP-Series MPL 480 V AC Rotary Servo Motor *** Rockwell Automation Preferred Product ***

Overview

MP-Series MPL 480 V AC Rotary Servo Motor *** Rockwell Automation Preferred Product ***

The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems.

Also known as: 820919980282, MPL-B310P-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 460
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Size: 100 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product