I/O Module, Digital DC Input, 4 Channel, DIN Rail, 24VDC, Diagnostic

Item #: 98821

Cat #: 1734-IB4D

UPC: 612598344321

to view pricing and more.
Documents & Guides
I/O Module, Digital DC Input, 4 Channel, 24 Volt DC, DIN Rail Mount, with Diagnostic

Overview

I/O Module, Digital DC Input, 4 Channel, 24 Volt DC, DIN Rail Mount, with Diagnostic

POINT I/O™ digital modules come in a wide variety of voltages. Allen-Bradley® catalog item 1734-IB4D from Rockwell Automation® is a POINT I/O sinking 24 V DC input module. It has four points, is open style, and is DIN mounted and is has diagnostics.

Allen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.

Also known as: 612598344321, 1734-IB4D

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail