WALLPACK 30W COOL LED 120V PC W/ POLYCARB LENS WHITE

Item #: 988383

Cat #: WP1LED30W/PC

UPC: 019813311227

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 30W COOL LED 120V PC W/ POLYCARB LENS WHITE

Overview

WALLPACK 30W COOL LED 120V PC W/ POLYCARB LENS WHITE
Also known as: 019813311227, WP1LED30W/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color Rendering Index (CRI): 86
Color: White
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 86
Wattage: 30
Color: White