Cable Tie, 21.9L (556mm), Light-Heavy, N

Item #: 98857

Cat #: PLT6LH-L

UPC: 074983368914

to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 21.9 (556mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 21.9 (556mm) length, nylon 6.6, natural, standard package.
Also known as: 074983368914, PLT6LH-L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 21.900 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 21.900 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in