100A, 15.5kV, 63kA, CLE Series

Item #: 988573

Cat #: 15CLE-100E

UPC: 051712526265

Sign In or Register to view pricing and more.
Fuse, Indoor/Outdoor, Single Barrel, 14.4 kV, 250 Amp, 63 kAIC, E-rated, CLE, Class E

Overview

Fuse, Indoor/Outdoor, Single Barrel, 14.4 kV, 250 Amp, 63 kAIC, E-rated, CLE, Class E

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712526265, 15CLE-100E

Specifications

Amps: 100
Volts AC: 15.500kV
Diameter: 76 mm
Class: E
Standards: ANSI
Length: 607 mm
Amps: 100
Diameter: 76 mm
Standards: ANSI
Volts AC: 15.500kV
Class: E
Length: 607 mm