Kinetix Single Cable , DE Single Cable for K5700, 10AWG, TPE, Continuous-flex, 30m

Item #: 988652

Cat #: 2090-CSBM1DE-10AF30

UPC: 887172739156

to view pricing and more.
Documents & Guides
2090-Series, Single DSL, Power, Feedback, Brake, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End, 10 AWG wire, Continuous-Flex, 30 Meter Cable

Overview

2090-Series, Single DSL, Power, Feedback, Brake, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End, 10 AWG wire, Continuous-Flex, 30 Meter Cable

Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.

Also known as: 887172739156, 2090-CSBM1DE-10AF30

Specifications

Gauge: 10 AWG
Length: 30 m
Material: Thermoplastic Elastomer (TPE)
Family / Style: Kinetix
Gauge: 10 AWG
Material: Thermoplastic Elastomer (TPE)
Length: 30 m
Family / Style: Kinetix