2500 lbs Pull Line

Item #: 989023

Cat #: P250005

UPC: 850615006528

Sign In or Register to view pricing and more.
Documents & Guides
Measuring Tape, Pull Line, Diameter: 3/4", Length: 500 ft, Tensile Strength: 2,500 lbs.

Overview

Measuring Tape, Pull Line, Diameter: 3/4", Length: 500 ft, Tensile Strength: 2,500 lbs.

Measuring Tape, Pull Line, Diameter: 3/4", Length: 500 ft, Tensile Strength: 2,500 lbs.

Also known as: 850615006528, P250005, Mule tape, Rope

Specifications

Diameter: 3/4 in
Length: 500 ft
Type: Pull Line, Measuring Tape
Weight Capacity: 2500 lbs
Diameter: 3/4 in
Type: Pull Line, Measuring Tape
Length: 500 ft
Weight Capacity: 2500 lbs