nLight Power Supply, 120/277V

Item #: 989033
Cat #: NPS80
UPC: 745977225307
Sign In or Register to view pricing and more.
Documents & Guides
nLight Power Supply, 120/277V, Up to 80mA at 15 VDC, Provides System Power Over CAT-5e, Extended Chase Nipple, Plenum Rated, Green LED Indicator, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm) - Does Not Include ½” Chase Nipple

Overview

nLight Power Supply, 120/277V, Up to 80mA at 15 VDC, Provides System Power Over CAT-5e, Extended Chase Nipple, Plenum Rated, Green LED Indicator, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm) - Does Not Include ½” Chase Nipple
As the name suggests, the nPS 80 power supply contributes power to the nLight system. By connecting directly to the nLight communication bus, the nPS 80's generated power (up to 80mA at 15 VDC) is accessible to any system device. For simplifying installation, the nPS 80 has an elongated chase nipple. This feature allows it to be attached either directly through a 1/2" knockout into a junction box, or inside an adjacent box for meeting specific local code requirements in ceiling plenums. The nPS 80 has two RJ-45 ports, each that is current limited to 40 mA, making wiring with standard CAT-5 cabling easy and clean.
Also known as: 745977225307, NPS80

Specifications

Volts AC: 120/277
Volts AC: 120/277

Customer Reviews

No reviews for this product
(0)