Air Conditioner

Item #: 989140

Cat #: N360616G151

UPC: 783510239466

to view pricing and more.
Air Conditioner, 6000btu 115v Htr Ss T4x, Bulletin Mclg (spectracool Air Conditioner - N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304, Finish:

Overview

Air Conditioner, 6000btu 115v Htr Ss T4x, Bulletin Mclg (spectracool Air Conditioner - N360616 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304, Finish:

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239466, N360616G151

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
BTU: 6000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 1757
Width: 11.500 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 14 in
BTU: 6000
Material: Stainless Steel 304
Wattage: 1757