Breaker, 7A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 9894

Cat #: 1489-A1C070

UPC: 781180895838

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 7A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 7A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180895838, 1489-A1C070

Specifications

Amps: 7
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 7
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1