Starter, IEC Combination, Reversing, 0.63 - 1.0A, 24VDC Coil, Open

Item #: 989458

Cat #: 107S-ATEJ3-CB10C

UPC: 885630588056

to view pricing and more.
Starter, IEC Combination, Reversing, 0.63 - 1.00 Amp, 24 Volt DC Electronic Coil, Open, C Frame, Motor Protection Circuit Breaker

Overview

Starter, IEC Combination, Reversing, 0.63 - 1.00 Amp, 24 Volt DC Electronic Coil, Open, C Frame, Motor Protection Circuit Breaker

Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).

Also known as: 885630588056, 107S-ATEJ3-CB10C

Specifications

Type: Reversing, Combo, Starter
Volts DC Control: 24
Poles: 3
Amps Range: 0.630 - 1
Type: Reversing, Combo, Starter
Poles: 3
Volts DC Control: 24
Amps Range: 0.630 - 1