This product has been discontinued.

to view pricing and more.
Documents & Guides
No Documents Available
Industrial Digital Multimeter With True-Rms, Voltage Rating: AC: 6 V, 60 V, 600 V, 1000 V DC: 600 MILV, 6 V, 60 V, 600 V, 1000 V, Amperage Rating: 600 MICAMP, 6000 MICAMP, 60 MILAMP, 500 MILAMP, 10 AMP, Frequency Rating: 60 HZ, 600 HZ,6 KHZ, 60 KHZ, 600 KHZ,6 MHZ, 60 MHZ, Resistance: 600 OHM, 6 KOHM, 60 KOHM, 600 KOHM, 6 MOHM, 60 MOHM, Capacitance: 60 NFD, 600 NFD, 6 MFD, 60 MFD, 600 MFD, 6000 MFD,60 MFD, Accuracy: Plus-Minus (1 PCT RDG + 3LSD) For AC Voltage, Plus-Minus (0.5 PCT RDG + 2LSD )For DC Voltage, Plus-Minus (1PCT RDG + 2LSD) For DC Current Plus-Minus (1.2 PCT RDG + 5LSD) For AC Current, Plus-Minus (1 PCT RDG + 2LSD) For Resistance,Plus-Minus (3.PCT RDG + 5 LSD) For Capacitance, Display: 6000 Counts LCD Display, Temperature Rating: -40 To 1000 DEG C, Battery: 9 V (6F22), Peak Hold: Yes, Diode Test: Yes, Dimensions: 182 MM Length X 90 MM Width X 45 MM Height, CE, CSA-US Certified, CAT III 1000 V CAT III 600 V, N10140, For Professional Electricians Use
Overview
Industrial Digital Multimeter With True-Rms, Voltage Rating: AC: 6 V, 60 V, 600 V, 1000 V DC: 600 MILV, 6 V, 60 V, 600 V, 1000 V, Amperage Rating: 600 MICAMP, 6000 MICAMP, 60 MILAMP, 500 MILAMP, 10 AMP, Frequency Rating: 60 HZ, 600 HZ,6 KHZ, 60 KHZ, 600 KHZ,6 MHZ, 60 MHZ, Resistance: 600 OHM, 6 KOHM, 60 KOHM, 600 KOHM, 6 MOHM, 60 MOHM, Capacitance: 60 NFD, 600 NFD, 6 MFD, 60 MFD, 600 MFD, 6000 MFD,60 MFD, Accuracy: Plus-Minus (1 PCT RDG + 3LSD) For AC Voltage, Plus-Minus (0.5 PCT RDG + 2LSD )For DC Voltage, Plus-Minus (1PCT RDG + 2LSD) For DC Current Plus-Minus (1.2 PCT RDG + 5LSD) For AC Current, Plus-Minus (1 PCT RDG + 2LSD) For Resistance,Plus-Minus (3.PCT RDG + 5 LSD) For Capacitance, Display: 6000 Counts LCD Display, Temperature Rating: -40 To 1000 DEG C, Battery: 9 V (6F22), Peak Hold: Yes, Diode Test: Yes, Dimensions: 182 MM Length X 90 MM Width X 45 MM Height, CE, CSA-US Certified, CAT III 1000 V CAT III 600 V, N10140, For Professional Electricians Use
Also known as: 095969640862, AM-570
Specifications
No Specifications Available