NEMA Motor Starter, Type S, Non-Reversing, Size 4, 135A, 100HP @ 460VAC, 100kA SCCR, 3PH, 3P, Motor Logic, 120VAC Coil, NEMA 1

Item #: 989504

Cat #: 8536SFG1V02H30S

UPC: 785901302650

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, Non-Reversing, Size 4, 135 Amp, 100 Horse Power @ 460 Volt AC, 100kA SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure

Overview

NEMA Motor Starter, Type S, Non-Reversing, Size 4, 135 Amp, 100 Horse Power @ 460 Volt AC, 100kA SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 4 non-reversing starter has a 135 ampere rating. This NEMA Size 4 motor starter has 3 phase ratings of 40 HP at 200 VAC, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 45A to 135A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 25.16 inches tall, 11.25 inches wide and 9.00 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901302650, 8536SFG1V02H30S

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Type: Enclosed, Motor Starter, Non-Reversing
Horsepower: 100
Size: 4
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Volts AC Control: 120
Amps: 135
Horsepower: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Type: Enclosed, Motor Starter, Non-Reversing
Size: 4
Volts AC: 600
Interrupt Rating AC: 100 kA