LED Downlight

Item #: 989788
Cat #: LR6-7L-27K-GU24-E26
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 2700K, GU24, E26 Adapter, Dimming

Overview

LED Downlight, 6", 7.5 W, 120 V, 650 Lumen, 2700K, GU24, E26 Adapter, Dimming
The LR6 downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 100 lumens per watt, this breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, with an integrated driver and thermal management design. The LR6 downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options. Applications: Commercial new construction and retrofit
Also known as: LR6-7L-27K-GU24-E26

Specifications

Volts AC: 120
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Diameter: 6 in
Wattage: 7.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)