12.5W PAR30 LED Lamp, 27K

Item #: 989793

Cat #: 12.5PAR30G4DIM/927NF25

UPC: 663593161123

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 815, CRI: 90, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 815, CRI: 90, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs.

This REFINE SERIES PAR30 was designed and engineered for commercial applications that demand high performance lighting and accurate color rendering. All new PAR REFINE Series lamps feature the full-face REFINE optic that provides a high candela to lumen ratio. This dimmable 75W replacement also features a typical high CRI 90, R9 50 and R13 90, providing crisp and vibrant colors across the whole spectrum. This lamp is also suitable for enclosed fixtures. 

Also known as: 663593161123, 12.5PAR30G4DIM/927NF25

Specifications

Lumens: 815
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 815
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 12.500
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°