5W B11 LED Lamp, 22-27K

Item #: 989794
Cat #: 5B11DIM/8CCTD
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2200-2700K (Amber White - Soft White), Rated Average Life: 25,000 Hrs. Finish: Clear. Standard Incandescent 40W Equivalent.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2200-2700K (Amber White - Soft White), Rated Average Life: 25,000 Hrs. Finish: Clear. Standard Incandescent 40W Equivalent.
Also known as: 5B11DIM/8CCTD

Specifications

Color: Clear
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 5
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)