
to view pricing and more.
Documents & Guides
GALV CHNL
Overview
GALV CHNL
Also known as: 616013095669, A1200HS-6PG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Length: | 6 ft |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Length: | 6 ft |