Liquidtight Connector, 1", Straight, Non-Metallic
Item #:
9901
Cat #:
NMLT100
UPC:
018997541000
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight, Size: 1 Inch, Material: Non-Metallic, Color: Gray,For Use With Non-Metallic Liquidtight Conduit, Refer to Diagram: A = 1.950", B = 0.670", C = 1.925"
Overview
Liquidtight Connector, Straight, Size: 1 Inch, Material: Non-Metallic, Color: Gray,For Use With Non-Metallic Liquidtight Conduit, Refer to Diagram: A = 1.950", B = 0.670", C = 1.925"
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 018997541000, NMLT100
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)