13W PAR30 LED Lamp, 40K

Item #: 990192

Cat #: S9438

UPC: 045923094385

to view pricing and more.
Documents & Guides
PAR LED, Designation: 13W PAR30 Long Neck LED - 60' Beam Spread - Medium Base - 4000K - 120V - Dimmable - IP65

Overview

PAR LED, Designation: 13W PAR30 Long Neck LED - 60' Beam Spread - Medium Base - 4000K - 120V - Dimmable - IP65
Also known as: 045923094385, S9438

Specifications

Lumens: 1000
Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Diameter: 3 3/4 in
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 60°
Lumens: 1000
Color Temperature: 4000 (Cool White)
Diameter: 3 3/4 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Angle: 60°