1
more

Weatherproof Box, 2 Gang, (4) 3/4" Outlets, 2-1/16" Deep, Aluminum Die Cast
Item #: 9902
Cat #: 2IH4-2
UPC: 042269394308
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (4) 3/4 Inch Hubs, Cubic Inches: 31.4, Die Cast Aluminum
Overview
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (4) 3/4 Inch Hubs, Cubic Inches: 31.4, Die Cast Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269394308, 2IH4-2
Specifications
| Gangs: | 2 |
| Color: | Silver |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Gangs: | 2 |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Color: | Silver |
| Threaded Outlet Diameter: | 3/4 in |