Future Flood 80W LED Neutral Slipfitter 120-277V On/Off 4X4 Bronze

Item #: 990307
Cat #: FFLED80SFNB44
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED80SFNB44 FUTURE FLOO

Overview

RAB FFLED80SFNB44 FUTURE FLOO
Also known as: FFLED80SFNB44

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 9463
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 9463

Customer Reviews

No reviews for this product
(0)