FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 WHITE

Item #: 990309

Cat #: FFLED26SFNW

UPC: 019813222493

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 WHITE

Overview

FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 WHITE
Also known as: 019813222493, FFLED26SFNW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Slipfitter
Lumens: 4043
Light Technology: LED
Wattage: 26
Color: White
Lumens: 4043
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED