Stopper Sleeve, 32mm

Item #: 990358

Cat #: UFO-STP-32MM

UPC:

to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 32 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 32 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-32MM

Specifications

Length: 32 mm
Material: Aluminum
Size: 32 mm
Length: 32 mm
Size: 32 mm
Material: Aluminum