Stopper Sleeve, 33mm

Item #: 990360

Cat #: UFO-STP-33MM

UPC:

to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 33 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 33 MM Module, Order of 1 Each = Pack of 4

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: UFO-STP-33MM

Specifications

Color: Clear
Length: 33 mm
Material: Aluminum
Size: 33 mm
Color: Clear
Material: Aluminum
Length: 33 mm
Size: 33 mm