Stopper Sleeve, 35mm

Item #: 990368

Cat #: UFO-STP-35MM-B

UPC:

to view pricing and more.
Stopper Sleeve, Black Anodized Aluminum, For 35 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Black Anodized Aluminum, For 35 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-35MM-B

Specifications

Color: Black
Length: 35 mm
Material: Aluminum
Color: Black
Material: Aluminum
Length: 35 mm