A-B 855BL-T24BR6 160mm Industrial B

Item #: 990418

Cat #: 855BL-T24BR6

UPC: 781180117664

Sign In or Register to view pricing and more.
Documents & Guides
ALB 855BL-T24BR6 160MM INDUST

Overview

ALB 855BL-T24BR6 160MM INDUST
Also known as: 781180117664, 855BL-T24BR6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Blue
Volts AC: 24
Volts DC: 24
Shape: Round