PL Retrofit LED 11W Bulb

Item #: 990426
Cat #: LED-7320-27A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 11W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: >1065, CRI: >82, Color Temperature: 2700K, 360° Omni-Directional Beam Angle. Rated Average Life: >25,000 Hrs. Installation Notes: Compatible with 13/18/26W Electronic Ballast or 120-277V Line Vage.

Overview

Non-Dimmable LED Lamp, 11W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: >1065, CRI: >82, Color Temperature: 2700K, 360° Omni-Directional Beam Angle. Rated Average Life: >25,000 Hrs. Installation Notes: Compatible with 13/18/26W Electronic Ballast or 120-277V Line Vage.
Also known as: LED-7320-27A

Specifications

Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 11
Lumens: 1065
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 360°
Color Rendering Index (CRI): 82
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: No
Angle: 360°
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1065
Light Technology: LED
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)