Copper Patch Cord, Cat 6A, Blue UTP Cabl

Item #: 990494

Cat #: UTP6A25BU

UPC: 074983190485

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 25 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 25 ft.
Also known as: 074983190485, UTP6A25BU

Specifications

Length: 25 ft
Color: Blue
Material: Copper
Length: 25 ft
Material: Copper
Color: Blue