Flexible Coupling, Size: 1", Length: 36", Explosion-Proof, Brass

Item #: 99086

Cat #: ECLK336

UPC: 782274262406

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 36 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 1 Inch, Length: 36 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Also known as: 782274262406, ECLK336

Specifications

Diameter: 1 in
Material: Brass
Length: 36 in
Diameter: 1 in
Length: 36 in
Material: Brass