14 THHN/THWN-2 STR Copper, Gray, 2500' CoilPak

Item #: 990888

Cat #: 58062705

UPC: 032886921049

to view pricing and more.
Documents & Guides
SIMpull 14 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray, 2500 Ft. CoilPak

Overview

SIMpull 14 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray, 2500 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886921049, 58062705

Specifications

Length: 2500 ft
Material: Copper
Color: Gray
Gauge: 14 AWG
Type: Wire Pack
Family / Style: CoilPAK
Length: 2500 ft
Color: Gray
Type: Wire Pack
Material: Copper
Gauge: 14 AWG
Family / Style: CoilPAK