APP MLLED2J5BU MMLED LP 2K LM J5 BU

Item #: 990895

Cat #: MLLED2J5BU

UPC: 781381425544

to view pricing and more.
Documents & Guides
APP MLLED2J5BU MMLED LP 2K LM

Overview

APP MLLED2J5BU MMLED LP 2K LM
Also known as: 781381425544, MLLED2J5BU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Wattage: 28
Light Technology: LED