Contactor, IEC, 85A, 3P, 240VAC 50/60 Hz, Coil, 1NO

Item #: 99092

Cat #: 100-C85KA10

UPC: 662468623582

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 240 Volt AC, 50/60 Hertz, Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 85 Amp, 3-Pole, 240 Volt AC, 50/60 Hertz, Coil, 1 Normally Open Auxiliary Contact
Also known as: 662468623582, 100-C85KA10

Specifications

Poles: 3
Type: Contactor
Amps: 85
Volts AC Control: 240
Family / Style: 100-C
Poles: 3
Amps: 85
Family / Style: 100-C
Type: Contactor
Volts AC Control: 240