Cable Tie, Heat Stabilized, Nylon, Black, 11.3" Long, 40lb Rating, 1000/PK

Item #: 99094
Cat #: BT3I-M30
UPC: 074983413737
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Heat Stabilized, Intermediate Cross Section, 6/6 Nylon, Black, 11.3" Long, .141" Wide, .046" Thick, 40lb Tensile Strength, 3" Max Bundle Diameter, 1000/PK

Overview

Cable Tie, Heat Stabilized, Intermediate Cross Section, 6/6 Nylon, Black, 11.3" Long, .141" Wide, .046" Thick, 40lb Tensile Strength, 3" Max Bundle Diameter, 1000/PK
The BT3I-M30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 1000.
Also known as: 074983413737, BT3I-M30

Specifications

Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Color: Black
Weight Capacity: 40 lbs
Length: 11.300 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.049 in

Customer Reviews

No reviews for this product
(0)