8-Piece Cushioned-Grip Screwdriver Set

Item #: 991

Cat #: 35-298

UPC: 783250554782

to view pricing and more.
Documents & Guides
Screwdriver Set, Cushioned Rubber Grip Handle, Chrome Vanadium Steel Blade, 8 Pieces, Includes: 35-193 - #1 X 3 IN Long Shank Phillips, 35-194 - #2 X 4 IN Long Shank Phillips, 35-154 - 1/4 IN Square X 4 IN Long Shank Heavy-Duty Slotted Keystone, 35-183 - 3/16 IN Diameter X 3 IN Long Shank Electrician's Cabinet, 35-186 - 3/16 IN Diameter X 6 IN Long Shank Electrician's Cabinet, 35-164 - 1/4 IN Square X 4 IN Long Shank Heavy-Duty Slotted Keystone, 35-151 - 1/4 IN X 6 IN Long Shank Heavy-Duty Cabinet, 35-166 - 5/16 IN X 6 IN Long Shank Keystone

Overview

Screwdriver Set, Cushioned Rubber Grip Handle, Chrome Vanadium Steel Blade, 8 Pieces, Includes: 35-193 - #1 X 3 IN Long Shank Phillips, 35-194 - #2 X 4 IN Long Shank Phillips, 35-154 - 1/4 IN Square X 4 IN Long Shank Heavy-Duty Slotted Keystone, 35-183 - 3/16 IN Diameter X 3 IN Long Shank Electrician's Cabinet, 35-186 - 3/16 IN Diameter X 6 IN Long Shank Electrician's Cabinet, 35-164 - 1/4 IN Square X 4 IN Long Shank Heavy-Duty Slotted Keystone, 35-151 - 1/4 IN X 6 IN Long Shank Heavy-Duty Cabinet, 35-166 - 5/16 IN X 6 IN Long Shank Keystone
Also known as: 783250554782, 35-298

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 6 in , 4 in