Circuit Breaker, Miniature, 32A, 2P, Supplementary, Trip B

Item #: 991217

Cat #: 1492-SPM2B320

UPC: 885630617053

to view pricing and more.
Circuit Breaker, Miniature, 32 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 32 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 32 A, No Neutral

Also known as: 885630617053, 1492-SPM2B320

Specifications

Amps: 32
Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Width: 2.950 in
Type: Trip Curve B
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Width: 2.950 in
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve B