Incandescent Indicator Light, Green

Item #: 99132

Cat #: E26B3V2

UPC: 782114124376

to view pricing and more.
Documents & Guides
Indicator Light, Incandescent, Color: Green, Voltage: 24V AC/DC, E26 Series, NEMA 4, 4X, 13, Height: 2.72" Diameter: 2.56". For use with Standard or Flashing Base.

Overview

Indicator Light, Incandescent, Color: Green, Voltage: 24V AC/DC, E26 Series, NEMA 4, 4X, 13, Height: 2.72" Diameter: 2.56". For use with Standard or Flashing Base.
Also known as: 782114124376, E26B3V2

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Light Technology: Incandescent
Volts DC: 24
Volts AC: 24
Color: Green
Light Technology: Incandescent