LED Tape Lighting, 12" Section, 3000K, 12VDC

Item #: 991367

Cat #: TLT12V23K12

UPC:

to view pricing and more.
Documents & Guides
LED Tape Lighting, 12 Inch Section, 3000K, 12VDC

Overview

LED Tape Lighting, 12 Inch Section, 3000K, 12VDC
Also known as: TLT12V23K12

Specifications

Color Temperature: 3000 (Warm White)
Length: 12 in
Volts DC: 12
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 12
Length: 12 in
Light Technology: LED