
Poke-Thru Assembly, Diameter: 8", Type: (2) Duplex, Aluminum Cover
Item #: 991815
Cat #: 8ATC2PBK
UPC: 786564089858
to view pricing and more.
Documents & Guides
Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 8". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Overview
Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 8". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Protecting all your important connections below floor level. Available in 4", 6", 8" and 10" configurations and six exterior finishes to ensure the device will seamlessly match your environment. Hidden under a trip-resistant cover, devices deliver 2-8 full gangs of capacity. So you stay protected and connected, and your open space stays wide open.
Also known as: 786564089858, 8ATC2PBK
Specifications
| Depth: | 16 3/4 in |
| Color: | Black |
| Depth: | 16 3/4 in |
| Color: | Black |