Breaker, 6A, 1P, 277VAC

Item #: 9919

Cat #: 1489-A1C060

UPC: 781180895821

to view pricing and more.
Documents & Guides
Circuit Breaker, 6 Amp, 3-pole, 480Y / 277 Volt AC, Trip Curve C, DIN Rail Mount

Overview

Circuit Breaker, 6 Amp, 3-pole, 480Y / 277 Volt AC, Trip Curve C, DIN Rail Mount
Also known as: 781180895821, 1489-A1C060

Specifications

Amps: 6
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA