This product may not be available in all locations.
2
more

Breaker, Miniature, DIN Rail Mount, 1A, 1P, 240VAC, C Curve
Item #: 991967
Cat #: SU201M-C1
UPC: 016779930752
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 1 Amps, 480/277V AC. C - Curve. 10 kAIC. SU200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Overview
Miniature Circuit Breaker, 1 Amps, 480/277V AC. C - Curve. 10 kAIC. SU200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 016779930752, SU201M-C1
Specifications
| Amps: | 1 |
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve C |
| Amps: | 1 |
| Volts AC: | 277 |
| Poles: | 1 |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |