PowerGlide Defeater Handle Kit, 6.84x2.58x2.08, Black, Steel

Item #: 99198

Cat #: AL55CWD

UPC: 783510189730

to view pricing and more.
PowerGlide Defeater Handle rotates clockwise and includes door hardware for Bulletin A25 enclosures. This PowerGlide Handle Medium Clockwise with Defeater, AL55CWD item measures 6.84x2.58x2.08 inches with a material of Zinc colored Black.

Overview

PowerGlide Defeater Handle rotates clockwise and includes door hardware for Bulletin A25 enclosures. This PowerGlide Handle Medium Clockwise with Defeater, AL55CWD item measures 6.84x2.58x2.08 inches with a material of Zinc colored Black.

The PowerGlide™ medium-sized clock defeater handle is a clockwise handle that is easy to install with existing handle holes. The kit includes door hardware for Bulletin A25 enclosures

Also known as: 783510189730, AL55CWD

Features & Benefits

  • This PowerGlide Defeater Handle rotates clockwise
  • Includes door hardware for Bulletin A25 enclosures

Specifications

Color: Black
Material: Steel
Width: 2.580 in
Height: 6.840 in
Color: Black
Width: 2.580 in
Material: Steel
Height: 6.840 in