Micro 400 Safety Light Curtain , Pair, Type 4, Res 30mm, Pt Ht 550mm

Item #: 991984

Cat #: 445L-P4E0550FP

UPC: 885630014630

to view pricing and more.
Documents & Guides
ALB 445L-P4E0550FP GUARDSHIEL

Overview

ALB 445L-P4E0550FP GUARDSHIEL
Also known as: 885630014630, 445L-P4E0550FP

Specifications

Type: Light Curtains
Type: Light Curtains