Safety Switch, Fused, 400A, 600VAC, 3P, NEMA 1

Item #: 992073

Cat #: HF365A

UPC: 887621872519

to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, NEMA 1

Overview

Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, NEMA 1
Also known as: 887621872519, HF365A

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 1