This product has been discontinued.

Poke-Thru Device, 10" Diameter, Evolution Series
Item #: 992163
Cat #: 10ATCPNK
UPC: 786564087113
to view pricing and more.
Documents & Guides
Poke-Thru Device, 10 Inch Diameter, Evolution Series, Cover and Stem are Pre-Assembled, Devices Recessed 4-1/2 Inch, Aluminum Cover
Overview
Poke-Thru Device, 10 Inch Diameter, Evolution Series, Cover and Stem are Pre-Assembled, Devices Recessed 4-1/2 Inch, Aluminum Cover
For use with 10" (254mm) diameter hole. Cover and stem are pre-assembled together. All devices are recessed 4 1/2" (114mm) below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL).
Also known as: 786564087113, 10ATCPNK
Specifications
| Color: | Silver |
| Material: | Aluminum |
| Color: | Silver |
| Material: | Aluminum |